Shop All Fire and Smoke Dampers
Red Lion Controls
Cube Encoder with Shaft, 600 PPR
Mfr # ZBG06002
Zoro # G4958177
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Panel Meters
- Speed 6,000 RPM
- Output Type Quadrature
- Shaft Rotation CW
- Standards UL/CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # ZBG06002
- Zoro # G4958177
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Shaft Dia. | 3/8 in |
Details
Item | Cube Encoder |
For Use With | Panel Meters |
Speed | 6,000 RPM |
Output Type | Quadrature |
Shaft Rotation | CW |
Standards | UL/CE |
Input Voltage | 4.75 to 28V DC |
Description
Cube Encoder, Output Type Quadrature, Input Voltage 4.75 to 28VDC, Speed 6000 RPM Max., Shaft Rotation CW, Shaft Dia. 3/8 In., For Use With Panel Meters, Standards UL/CE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE 38.96 in. Plastic Drain Pan (PAN1999)
- DAIKIN ARC480A8 REMOTE CONTROL (6025006)
- ALL-FILTERS 15X20X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (15202.12 6PK)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 1500/1125W W, 208/240V AC, White (CSC152TW)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGD8)
- DAYTON Rectangular Fire Damper, 5-3/4x11-3/4 In. (2TGF1)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGA6)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH4)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 7" x 20" (750720)
- DAYTON Hinged Duct Access Door, 12 In., Square (2TFX5)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR8414F2GA)
- Red Lion Controls Dampers