Shop All Rotary Encoders
Red Lion Controls
Cube Encoder with Shaft, 1000 PPR
Mfr # ZBG10002
Zoro # G4958484
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 4.75 to 28V DC
- Output Type Quadrature
- Shaft Dia. 3/8 in
- Shaft Rotation CW
- Speed 6000 RPM Max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Lion Controls
- MFR # ZBG10002
- Zoro # G4958484
- Country of Origin United States
- Category Rotary Encoders
Dimensions
Shaft Dia. | 3/8 in |
Details
Item | Cube Encoder |
Input Voltage | 4.75 to 28V DC |
Output Type | Quadrature |
Shaft Rotation | CW |
Speed | 6000 RPM Max. |
For Use With | Panel Meters |
Standards | UL/CE |
Description
Cube Encoder, Output Type Quadrature, Input Voltage 4.75 to 28VDC, Speed 6000 RPM Max., Shaft Rotation CW, Shaft Dia. 3/8 In., For Use With Panel Meters, Standards UL/CE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- TRITAN Thrust Washer, dia. 2.000in, 0.10in. Thick (TRC3244)
- ENERPAC Hydraulic Ram, Single Acting, 10 ton Nominal Capacity, 2 in Nominal Stroke Length, Steel, RC (RC102)
- LEGRIS Compact Flow Control, 8mm Tube, 1/4 In (7065 08 13)
- RED LION CONTROLS Measuring Wheels Shaft, Polyurethane, 1" W (WF1000OF)
- IFM Flexible Coupling, Bore 10.0mm/10.0mm (E60067)
- AUTONICS Encoder, Hollow, Totem Pole, Dia 12mm (E40H12-60-3-T-24-C)
- SICK ENCODER, ATM60PAH13X13 (1030015)
- IFM Disc Coupling, For Encoder, 22.0mm L (E60118)
- IFM M12 Shielded Cable, 8 Pins, 10.0m L (E12404)
- AUTONICS Encoder, Shaft, Totem Pole, Dia 8mm, 360 PPR (E50S8-360-3-T-24-C)
- Red Lion Controls Rotary Encoders