Shop All Panel Meter Accessories
Red Lion Controls
Crimson 2.0 Program Software Disk, 5 in.
Mfr # SFCRD200
Zoro # G8926601
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Panel Meters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Lion Controls
- MFR # SFCRD200
- Zoro # G8926601
- Country of Origin United States
- Category Panel Meter Accessories
Details
Item | Crimson PC Configuration Software; V2.0 Version, For Windows 2000 and XP |
For Use With | Panel Meters |
Description
Crimson PC Configuration Software; V2.0 Version, For Windows 2000 and XP, For Use With Panel Meters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL60)
- FLUKE BNC to Female Double Stacking Banana Plug (BP880)
- ZORO SELECT Analog Panel Meter, DC Current, 0-25 DC A (12G420)
- BACHARACH Water Trap/ Filter Asmbly (19-3265)
- RED LION CONTROLS Panel Meter Accessories, Mounting Screws (CUB5RLY0)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS2000)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (IFMR0066)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDL10)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS1000)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS10)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-400)
- Red Lion Controls Panel Meter Accessories