Shop All Counters
Red Lion Controls
Counter, Red LED, 4 Digits, 2.25" D
Mfr # LD400400
Zoro # G005293510
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Red LED
- Input Signal 12VDC (SNK Mode), 28VDC (SRC Mode)
- Number of Digits 4
- Height 4 in
- Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Lion Controls
- MFR # LD400400
- Zoro # G005293510
- Country of Origin United States
- Category Counters
Dimensions
Height | 4 in |
Depth | 2.25 in |
Width | 20 in |
Character Height | 4 in |
Manufacturers Warranty Length | Limited |
Dimension | 20.00"W x 7.87"H x 16.00"D (508.0 x 199.8 x 406.4 mm) |
Description
Counter, Number of Digits 4, Red LED Display, Character Height 4 in, Max. Counts per Second 1, Input Signal 12VDC (SNK Mode), 28VDC (SRC Mode), Output Rating 24 V DC @ 100 mA, 24 V DC @ 50 mA, Mounting Bracket, Height 4 in, Depth 2.25 in, Width 20 in, Scaler Yes, Power Required 21.6 to 250 V DC, 50 to 250 V AC, Min. On/Off Pulse 10 msec, Prescaling Range 0 to 99,999, Reset Type Front Panel Push Button, Connector Type Plug-In Terminal Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 18 AWG Tinned Copper Wire - 100' (100810)
- ACME ELECTRIC Low Voltage Distribution Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253012SS)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL7832)
- GE Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (TLM4222CCU)
- RED LION CONTROLS Counter, Red LED, 4 Digits, 2.25" D (LD200400)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.51" D (CUB4L820)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CVR0)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.86" D (CUB5B000)
- RED LION CONTROLS Counter, Red LED, 6 Digits, 2.25" D (LD4006P0)
- RED LION CONTROLS Counter, 7 Segment Red LED, 8 Digits (PAXLC800)
- TRUMETER 4D Elemech Ctr Sprclip MRst 12VDC 25CPS Electromechanical Counter (MK1421/12VDC/25CPS)
- Red Lion Controls Counters