Shop All Counters
Red Lion Controls
Counter, LCD, 8 Digits, 1.51" D
Mfr # CUB4L820
Zoro # G704104698
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal 28VDC (SRC Mode), 3.6VDC (SNK Mode)
- Number of Digits 8
- Height 1.54 in
- Mounting Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # CUB4L820
- Zoro # G704104698
- Country of Origin United States
- Category Counters
Dimensions
Height | 1.54 in |
Depth | 1.51 in |
Width | 2.95 in |
Manufacturers Warranty Length | 2 yr |
Character Height | 0.46 in |
Dimension | 2.95 inW x 1.54 inH x 1.51 inD |
Details
Item | Counter |
Display | LCD |
Input Signal | 28VDC (SRC Mode), 3.6VDC (SNK Mode) |
Number of Digits | 8 |
Mounting | Panel |
Power Required | Internal 3.6 V Lithium Battery |
Reset Type | Silicone Rubber Reset Button |
Fits | 2.68 in x 1.3 in Panel Cutout |
IP Rating | IP65 |
Special Features | Reflective LCD, Remote Reset Capability |
NEMA Rating | 4X |
Standards | CE Approved, Emission CISPR 11 Class B, EN 61326-1, IEC/EN 61010-1, RoHS Compliant, UL File E179259 |
Min. On/Off Pulse | 5 msec |
Connector Type | Screw Terminal |
Reset | Remote |
Voltage | 9-28V DC |
Connection | Screw Terminals |
Digits | (8) 11.7 mm H - LCD |
Description
Counter, Number of Digits 8, LCD Display, Character Height 0.46 in, Input Signal 28VDC (SRC Mode), 3.6VDC (SNK Mode), Mounting Panel, Height 1.54 in, Depth 1.51 in, Width 2.95 in, Power Required Internal 3.6 V Lithium Battery, Min. On/Off Pulse 5 msec, Reset Type Silicone Rubber Reset Button, Connector Type Screw Terminal, Special Features Reflective LCD, Remote Reset Capability, Standards CE Approved, Emission CISPR 11 Class B, EN 61326-1, IEC/EN 61010-1, RoHS Compliant, UL File E179259
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-1/0CB)
- PANDUIT 7.4" L Cable Tie BK, 100PK (PLT2S-C0)
- GE Auxiliary 125VDc Other Relay (12HFA51A42H)
- GROTE Electronic Flasher, 12 to 24V (44010)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CS013)
- RED LION CONTROLS Counter, Red LED, 4 Digits, 2.25" D (LD400400)
- RED LION CONTROLS Counter, LCD, 6 Digits, 1.51" D (CUB4L020)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CCR0)
- RED LION CONTROLS Counter, LCD, 6 Digits, 1.51" D (CUB4L010)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD002)
- ENM Electronic Counter, 6 Digits, LCD (C1101BB)
- Red Lion Controls Counters