Red Lion Controls

Counter, 6 Digits, 2 Preset, Backlit LCD (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Digital Panel Meters

Key Features

  • Special Features Bi-Directional and Quadrature Counting; Red Top Line And Green Bottom Line Backlighting; Programmable User Inputs And Front Panel Function Key
  • Accuracy +/-1 digit
  • Input Signal 1.5V DC Current Sinking, 30V DC Current Sourcing
  • Power Required 85 to 250V AC
  • Standards UL File E137808, CE Approved, cRU US Listed; Immunity to EN 50082-2, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-6, ENV 50204; Emissions to EN 50081-2, EN 55011
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1.95 in
Depth 4.17 in
Height 1.95 in
Character Height 0.2 in Secondary, 0.3 in Main
Manufacturers Warranty Length 2 yr

Description

Electronic Counter, Number of Digits 6, 2 Line Backlit LCD Display, Character Height 0.2 in Secondary, 0.3 in Main, Max. Counts per Second 11,500, Input Signal 1.5V DC Current Sinking, 30V DC Current Sourcing, Output Rating 5A @ 250V AC and 30V DC, Output (2) Form A Relay, Mounting Clip, Height 1.95 in, Depth 4.17 in, Width 1.95 in, Series C48C, Scaler Yes, Preset 2, Power Required 85 to 250V AC, Min. On/Off Pulse 15 msec (Remote Reset), Prescaling Range 0.00001 to 9.99999

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.