Shop All Counters
Red Lion Controls
Counter, 2 Line Red/Green Backlight LCD
Mfr # C48CS103
Zoro # G004319594
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 2 Line Red/Green Backlight LCD
- Input Signal 1.5V DC Current Sinking, 30V DC Current Sourcing
- Number of Digits 6
- Mounting Panel
- Height 1.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Lion Controls
- MFR # C48CS103
- Zoro # G004319594
- Country of Origin United States
- Category Counters
Dimensions
Height | 1.95 in |
Depth | 4.54 in |
Width | 1.95 in |
Manufacturers Warranty Length | Limited |
Character Height | 0.2 in Secondary, 0.3 in Main |
Diameter | 4 in |
Description
Counter, Number of Digits 6, 2 Line Red/Green Backlight LCD Display, Character Height 0.2 in Secondary, 0.3 in Main, Input Signal 1.5V DC Current Sinking, 30V DC Current Sourcing, Output Rating 1/10 HP @ 120 VAC (Inductive Load), 100mA @ 1.1 VDC and 30 VDC (NPN), 5 A @ 250 VAC and 30 VDC (Resistive Load), Output NPN Open Collector, Relay, Mounting Panel, Diameter 4 in, Height 1.95 in, Depth 4.54 in, Width 1.95 in, Scaler Yes, Preset 1, Power Required 11 to 14 V DC, 85 to 250 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 10Ampmain Emergswitch Enclosure (VCFN12GE)
- IFM Proximity Sensor, Capacitive, 15mm, PNP (KI5207)
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating, 5 PK (BP/ATM-10-RP)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP606)
- RED LION CONTROLS Counter, Red LED, 4 Digits, 2.25" D (LD200400)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CVR0)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.86" D (CUB5B000)
- RED LION CONTROLS Counter, Red LED, 4 Digits, 2.25" D (LD400400)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.51" D (CUB4L800)
- RED LION CONTROLS Counter, LCD, 6 Digits, 1.51" D (CUB4L010)
- TRUMETER Digital Hand Tally Counter (E3-1804)
- Red Lion Controls Counters