Shop All Counters
Red Lion Controls
Counter, 2 Line Red/Green Backlight LCD
Mfr # C48CD005
Zoro # G104104717
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 2 Line Red/Green Backlight LCD
- Input Signal 1.5V DC Current Sinking, 30V DC Current Sourcing
- Number of Digits 6
- Height 1.95 in
- Mounting Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # C48CD005
- Zoro # G104104717
- Country of Origin United States
- Category Counters
Dimensions
Height | 1.95 in |
Depth | 4.54 in |
Width | 1.95 in |
Diameter | 4 in |
Character Height | 0.2 in Secondary, 0.3 in Main |
Manufacturers Warranty Length | Limited |
Dimension | 1.95 in. W x 1.95 in. H x 4.17 in. D |
Description
Counter, Number of Digits 6, 2 Line Red/Green Backlight LCD Display, Character Height 0.2 in Secondary, 0.3 in Main, Input Signal 1.5V DC Current Sinking, 30V DC Current Sourcing, Output Rating 1/10 HP @ 120 VAC (Inductive Load), 100mA @ 1.1 VDC and 30 VDC (NPN), 5 A @ 250 VAC and 30 VDC (Resistive Load), Output (2) NPN Open Collector, Mounting Panel, Diameter 4 in, Height 1.95 in, Depth 4.54 in, Width 1.95 in, Scaler Yes, Preset 2, Power Required 11 to 14 V DC, 85 to 250 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Winged, Blue, PK50 (10-089)
- 3M Twist On Wire Connector, Nylon, PK20 (SG-SAMPLE)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-100)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK25 (RV14-6Q)
- RED LION CONTROLS Counter, Red LED, 4 Digits, 2.25" D (LD200400)
- RED LION CONTROLS Counter, Red LED, 6 Digits, 2.25" D (LD200600)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CVR0)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CCG0)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.51" D (CUB4L820)
- RED LION CONTROLS Counter, Red LED, 6 Digits, 2.25" D (LD4006P0)
- TRUMETER Ctr, 40HZ/150HZ, Switch, Fprst (6300-0600-0000)
- Red Lion Controls Counters