Shop All Hydraulic Torque Wrenches
Red Lion Controls
10 Pin Sensor Connector, 10 ft cable
Mfr # CCBRPG05
Zoro # G4680401
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All Pins Connected Shielded Cable
- For Use With Mfr. No.ZRI, ZUJ and ZUL Models
- Accessory Type Connector 10-Pin with 10 ft. Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Lion Controls
- MFR # CCBRPG05
- Zoro # G4680401
- Country of Origin United States
- Category Hydraulic Torque Wrenches
Details
Item | Connector 10-Pin with 10 ft. Cable |
Features | All Pins Connected Shielded Cable |
For Use With | Mfr. No.ZRI, ZUJ and ZUL Models |
Accessory Type | Connector 10-Pin with 10 ft. Cable |
Description
10 Pin Sensor Connector, Features All Pins Connected, Shielded Cable, For Use With Mfr. No. ZUJ/ZRL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 24 In, 3/4 NPT (R2-12-24M)
- MILTON INDUSTRIES 12 Piece M-Style Coupler Kit (S-210)
- NATIONAL Small Bore Inch Seal, 470135 (470135)
- CHICAGO RAWHIDE Small Bore Seals, #12577 (12577)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- Red Lion Controls Hydraulic Industrial Tools