Shop All Motor Oil
Red Line
Red Line 42904 V-Twin Primary Oil; 1 qt.
Mfr # 42904
Zoro # G204143906
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
V-Twin American motorcycle engines, including Evolution, Twin Cam and aftermarket engines of similar design, Same fluid as our famous MTL gear oil, Improves clutch operation while reducing wear and temperature. Where most synthetics are too slippery for clutch operation, this friction-balanced product is balanced to provide less slip, smoother operation and helps to apply more power in modified engines. This product is for use in the primary chaincase with wet-diaphragm spring clutches.
Features- Same fluid as our famous MTL gear oil
- Improves clutch operation while reducing wear and temperature
- Synthetics are too slippery for clutch operation, this friction-balanced product is balanced to provide less slip, smoother operation helps to apply more power in modified engines
- This product is for use in the primary chaincase with wet-diaphragm spring clutches.
- Capacity: 1 qt.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6645 BoatTector Vinyl-Coated Spike Anchor - 18 lbs. (3006.6645)
- VELVAC 2020Xg, R, H/R, H/M, Express, 96"Ltd, Wt (716390)
- GATES High Capacity V-Belt(Heavy-Duty) - Hydraulic Pump, 9530HD (9530HD)
- MANN FILTER Oil Filter Oem 07-11 Vag Various, Hu719/7X (HU719/7X)
- RED LINE 11104 High Performance Motor Oil (R31-11104)
- LIQUI MOLY Special Tec AA 5W-30, 5 Liter, 20138 (20138)
- D-A LUBRICANT CO PennGrade Synthetic Blend Motor Oil SAE 5W30 - 55 Gallon Drum (62722)
- VALVOLINE 2-Cycle Synthetic Blend Marine Motor Oil, 16 Oz. (VV469)
- CASTROL Motor Oil, 10W-30 SAE, Petroleum, 1 Qt. (06450)
- BERKEBILE OIL 5W30 Synthetic Blend 6/32 oz (B5W31)
- KOHLER Case Oil 10W30 Synth Blend (25 357 64-S)
- Red Line Motor Oil