Red Line

Red Line 40603 Two-Stroke Racing Oil; 16 oz


product price: $30.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Red Line
  • MFR # 40603
  • Zoro # G604143971
  • UPC #
    83522406031
  • Country of Origin China
  • Category Motor Oil

Description

Each of these six different lubricants can be used as a pre-mix or in oil-injected systems, contain ester base oils with the highest film strength and affinity for hot metal, Increased power and excellent scuff protection, Provides the lubricating qualities of castors, but with exceptional cleanliness, Low carbon residue dramatically reduces plug fouling and smoke, Compatible with reformulated fuels and, Each product works in both premix or injection systems.

Features
  • Ultimate in two-cycle performance, extreme cleanliness
  • Popular in racing and daily applications like motorcycles, marine, snowmobile racing, etc
  • Dyno proven for gains of 3-5% and more power over longer runs
  • High-temp stability prevents deposits on combustion chambers, exhaust ports, upper ring, and piston crown
  • Suggested use at 50:1, but useful up to 100:1 depending on operating conditions
  • Chemistry in Two-Cycle Kart Oil and Two-Stroke Race Oil are identical, with different labels
Specifications
  • Capacity: 16 oz
  • Weight: 1.25 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.