Red Line

Red Line 12504 Motor Oil; 1 Quart


product price: $45.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Red Line Motor Oils are designed to provide the highest degree of protection and cleanliness for your automotive, motorcycle, or marine engine. Red Line lubricants are unique because they contain PE Polyol Ester base stocks, the only lubricants which can withstand the tremendous heat of modern jet engines. This high temperature stability makes our motor oil a necessity to properly lubricate a turbocharger or hot running engine.

Specifications
  • Unit Type - Bottle
  • Viscosity Grade - SAE 20W-50
  • Type - Synthetic
  • Unit Quantity - Single
  • Unit Size - 1 Quart
  • Use - Passenger Cars, Light Trucks, Performance Vehicles And Marine Applications
  • API Rating - SN/ SM/ SL/ SG/ CF
Features
  • Popular In Turbocharged Applications. For Wider Bearing Clearances And Racing Engines That See Occasional Street Use
  • 25 Percent More Viscosity Than Petroleum 20W50
  • Fully Synthetic Ester Formula For Passenger Cars, Light Trucks, Performance Vehicles And Marine Applications
  • Excellent Wear Protection And Friction Reduction Across A Wide Range Of Operating Conditions. Less Evaporation Than Other Synthetics For Improved Efficiency And Ring Seal
  • High Detergency Allows Extended Drain Intervals And Provides Increased Cleanliness. Improved Fuel Economy And Ring Seal For More Power
  • Superior High Temperature Stability And Oxidation Resistance Increases Lubrication Of Hot Metal Compared To Other Synthetics
  • High Natural Viscosity Index (VI) Provides Thicker Oil Film In Bearings And Cams. All Products Are Completely Compatible With Other Conventional And Synthetic Motor Oils

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.