Shop All Coveralls & Overalls
Red Kap
XL, Orange, Two-Way Brass Zipper
Mfr # CT10OR LN 50
Zoro # G0610727
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Two-Way Brass Zipper
- Series CT10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # CT10OR LN 50
- Zoro # G0610727
- UPC # 036394654185
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | XL |
Size-Body Type | Tall |
Maximum Waist Size | 48 1/2 in |
Maximum Height | 6 ft 3 in |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 50 in ) |
Maximum Chest Size | 50 in |
Minimum Height | 5 ft 11 in |
Minimum Chest Size | 48 1/2 in |
Size - Numeric | 50 |
Description
Mns Ls Orange Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Orange, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Size XL, Size - Numeric 50, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 48 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, XL, Orange (8089)
- NMC Security Notice Video Surveillance In Use Sign, SN20AC (SN20AC)
- BRADY Label, GHS Gas Pressure, Vinyl, 16/Sheet (118834)
- CALLOWAY MILLS Black, 18 W x 48 L (106071848)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG S)
- RED KAP Mns Ls Electric Blue Action Back (CT10EB RG 48)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- TINGLEY Cold Gear Overall, 3XL (O28243)
- Red Kap Coveralls & Overalls