Shop All Coveralls & Overalls
Red Kap
XL, Orange, Two-Way Brass Zipper
Mfr # CT10OR LN 48
Zoro # G0610718
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Two-Way Brass Zipper
- Series CT10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # CT10OR LN 48
- Zoro # G0610718
- UPC # 036394654178
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Waist Size | 48" |
Maximum Chest Size | 48 in |
Size (Max. Waist x Max. Chest) | XL ( 46 1/2 in x 48 in ) |
Minimum Chest Size | 46 1/2 in |
Size - Numeric | 48 |
Maximum Height | 6 ft 3 in |
Maximum Waist Size | 46 1/2 in |
Size-Body Type | Tall |
Minimum Height | 5 ft 11 in |
Description
Mns Ls Orange Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Orange, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Size XL, Size - Numeric 48, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 46 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, M/L (H232102)
- TAPE LOGIC Tape Logic® Heavy-Duty Striped Anti-Slip Tape, 33 Mil, 3" x 60', Black/Yellow, 1/Roll (T96860BY)
- GLOVEWORKS INPF, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (INPF46100)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1501)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- REFRIGIWEAR Coverall Suit With Hood Navy Large (0381RNAVLAR)
- Red Kap Workwear and Protective Clothing