Shop All Work Pants and Shorts
Red Kap
Work Pant, Navy, 30 in Inseam
Mfr # PT89NV 18 30
Zoro # G606614516
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Gender Women's
- Size 37 1/2 in
- Fabric Weight 7.5 oz
- Garment Style Cargo Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT89NV 18 30
- Zoro # G606614516
- UPC # 00763303215716
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 37 1/2 in |
Maximum Waist Size | 37 1/2 in |
Minimum Waist Size | 35 1/2 in |
Tag Size | 37.5 x 30 |
Womens Size | 18 |
Size (Max. Waist x Inseam) | XL ( 37 1/2 in x 30 in ) |
Details
Item | Work Pant |
Color | Navy |
Material | 35% Cotton, 65% Polyester |
Gender | Women's |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Garment Style | Cargo Pants |
Pockets | 6 |
Fit | Regular Fit |
Waist Closure | Buttons |
Features | Exterior Brand Label on Right Hip, Requires Minimum Ironing Thanks to a Wrinkle-Resistant Finish, Touchtex Pro(TM) Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance with an Even Softer Feel, Touchtex Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance |
Leg Fit | Straight Leg |
Number of Outside Pockets | 6 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry (Heavy Soil/Light Soil) |
Application | Automotive Jobs, Construction, Maintenance |
Fly Closure Type | Zipper |
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 30 in, Maximum Waist Size 37 1/2 in, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUGFONES Protector Reusable Ear Plugs, Flanged Shape, 26 dB, Black/Green, 1 PR (PIP-BE)
- LYLE Caution Sign, 10 in. H, Aluminum (LCU3-0440-RA_14x10)
- SPECTRUM Identification Tag, Red, 4inHx2inW (37075)
- CONDOR Safety Glasses, Gray Anti-Scratch (1ETK5)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 6 28)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 16 28)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- RED KAP Mns Blk Cargo Pant W/Snaps Miters (PT88BK 34 32)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- Red Kap Workwear