Shop All Work Pants and Shorts
Red Kap
Work Pant, Navy, 29 in Inseam
Mfr # PT89NV 20 29
Zoro # G406614549
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Gender Women's
- Size 39 1/2 in
- Fabric Weight 7.5 oz
- Application Automotive Jobs, Construction, Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT89NV 20 29
- Zoro # G406614549
- UPC # 00763303215808
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 39 1/2 in |
Maximum Waist Size | 39 1/2 in |
Minimum Waist Size | 37 1/2 in |
Tag Size | 39.5 x 29 |
Womens Size | 20 |
Size (Max. Waist x Inseam) | XL ( 39 1/2 in x 29 in ) |
Details
Item | Work Pant |
Color | Navy |
Material | 35% Cotton, 65% Polyester |
Gender | Women's |
Inseam | 29 in |
Fabric Weight | 7.5 oz |
Application | Automotive Jobs, Construction, Maintenance |
Fly Closure Type | Zipper |
Cleaning and Care Instructions | Home Wash, Industrial Laundry (Heavy Soil/Light Soil) |
Features | Exterior Brand Label on Right Hip, Requires Minimum Ironing Thanks to a Wrinkle-Resistant Finish, Touchtex Pro(TM) Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance with an Even Softer Feel, Touchtex Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance |
Number of Outside Pockets | 6 |
Garment Style | Cargo Pants |
Pockets | 6 |
Leg Fit | Straight Leg |
Fit | Regular Fit |
Waist Closure | Buttons |
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 29 in, Maximum Waist Size 39 1/2 in, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKCANYON OUTFITTERS Poncho Assorted Color 50X80 PDQ (CF5238)
- INDUSTRIAL SCIENTIFIC Battery Pack, 3.7VDC, 18 hr. Life, Black (VTSB-401)
- RADIANS Glasses Thraxus Safety Glass-Blk/Clr (TXC1-10ID)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, M (61823)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- RED KAP Mens Dungaree Jean (PD80PW 46 30)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- Red Kap Workwear