Shop All Work Pants and Shorts
Red Kap
Work Pant, Khaki, 30 in Inseam
Mfr # PT89KH 14 30
Zoro # G706614409
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Gender Women's
- Size 34 in
- Fabric Weight 7.5 oz
- Features Exterior Brand Label on Right Hip, Requires Minimum Ironing Thanks to a Wrinkle-Resistant Finish, Touchtex Pro(TM) Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance with an Even Softer Feel, Touchtex Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT89KH 14 30
- Zoro # G706614409
- UPC # 00763303214061
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Tag Size | 34 x 30 |
Minimum Waist Size | 32 1/2 in |
Womens Size | 14 |
Maximum Waist Size | 34 in |
Size (Max. Waist x Inseam) | L ( 34 in x 30 in ) |
Details
Item | Work Pant |
Color | Khaki |
Material | 35% Cotton, 65% Polyester |
Gender | Women's |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Features | Exterior Brand Label on Right Hip, Requires Minimum Ironing Thanks to a Wrinkle-Resistant Finish, Touchtex Pro(TM) Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance with an Even Softer Feel, Touchtex Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance |
Leg Fit | Straight Leg |
Number of Outside Pockets | 6 |
Fit | Regular Fit |
Pockets | 6 |
Fly Closure Type | Zipper |
Cleaning and Care Instructions | Home Wash, Industrial Laundry (Heavy Soil/Light Soil) |
Garment Style | Cargo Pants |
Waist Closure | Buttons |
Application | Automotive Jobs, Construction, Maintenance |
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Khaki, Inseam 30 in, Maximum Waist Size 34 in, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, S, PR (11-3285-60-S)
- MOON AMERICAN Pin Lug, FNPSHxMNH, 2 Inx1-1/2 In (369-2011521)
- NMC Placard Kits, Material: Rigid Plastic (NFPK5)
- SIGNMISSION OSHA Notice Sign, Non-Potable Fire Water Tank, 24in X 18in Aluminum, 18" W, 24" L, Landscape (OS-NS-A-1824-L-15088)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 18 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 38 10)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- RED KAP Industrial Work Pants, Navy, Size 38x32 In (PT20NV 38 32)
- RED KAP Industrial Work Pants, Charcoal, 29x32 In (PT20CH 29 32)
- Red Kap Workwear