Shop All Work Pants and Shorts
Red Kap
Work Pant, Khaki, 28 in Inseam
Mfr # PT89KH 4 28
Zoro # G606614400
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Gender Women's
- Size 28 in
- Fabric Weight 7.5 oz
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT89KH 4 28
- Zoro # G606614400
- UPC # 00763303213545
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 28 in |
Womens Size | 4 |
Tag Size | 28 x 28 |
Maximum Waist Size | 28 in |
Minimum Waist Size | 27 in |
Size (Max. Waist x Inseam) | XS ( 28 in x 28 in ) |
Details
Item | Work Pant |
Color | Khaki |
Material | 35% Cotton, 65% Polyester |
Gender | Women's |
Inseam | 28 in |
Fabric Weight | 7.5 oz |
Fit | Regular Fit |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Garment Style | Cargo Pants |
Number of Outside Pockets | 6 |
Features | Exterior Brand Label on Right Hip, Requires Minimum Ironing Thanks to a Wrinkle-Resistant Finish, Touchtex Pro(TM) Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance with an Even Softer Feel, Touchtex Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance |
Pockets | 6 |
Application | Automotive Jobs, Construction, Maintenance |
Cleaning and Care Instructions | Home Wash, Industrial Laundry (Heavy Soil/Light Soil) |
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Khaki, Inseam 28 in, Maximum Waist Size 28 in, Size XS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, 3XL (V2570470U-3XL)
- ARIAT FR Carpenter Jeans, Men's, L, 36/32 (10017262)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (546S-06-V)
- HELLY HANSEN Rain Jacket with Hood, Green, S (70300_490-S)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- RED KAP Mns Blk Cargo Pant W/Snaps Miters (PT88BK 34 32)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 48 34)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 36 (631016)
- Red Kap Work Pants and Shorts