Shop All Work Pants and Shorts
Red Kap
Work Pant, Khaki, 26 in Inseam
Mfr # PT89KH 6 26
Zoro # G706614584
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Gender Women's
- Size 29 in
- Fabric Weight 7.5 oz
- Maximum Waist Size 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT89KH 6 26
- Zoro # G706614584
- UPC # 00763303213620
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 29 in |
Maximum Waist Size | 29 in |
Tag Size | 29 x 26 |
Womens Size | 6 |
Minimum Waist Size | 28 in |
Size (Max. Waist x Inseam) | S ( 29 in x 26 in ) |
Details
Item | Work Pant |
Color | Khaki |
Material | 35% Cotton, 65% Polyester |
Gender | Women's |
Inseam | 26 in |
Fabric Weight | 7.5 oz |
Fly Closure Type | Zipper |
Fit | Regular Fit |
Number of Outside Pockets | 6 |
Features | Exterior Brand Label on Right Hip, Requires Minimum Ironing Thanks to a Wrinkle-Resistant Finish, Touchtex Pro(TM) Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance with an Even Softer Feel, Touchtex Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance |
Waist Closure | Buttons |
Garment Style | Cargo Pants |
Leg Fit | Straight Leg |
Pockets | 6 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry (Heavy Soil/Light Soil) |
Application | Automotive Jobs, Construction, Maintenance |
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Khaki, Inseam 26 in, Maximum Waist Size 29 in, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Pedestrian Walkway Walk On Sign (WFS56)
- STI Fire Barrier Pathway, Silver, 18" W (EZDG444S2)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0312YB)
- TENACTIV Work Gloves, Nitrile, XL, Red/Gray, PR (S18WTFN-10)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 6 28)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 38 30)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 36 34)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 48 10)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, CHARCOAL, 38X34 (101119-028-38-34)
- Red Kap Workwear