Shop All Work Pants and Shorts
Red Kap
Work Pant, Black, 30 in Inseam
Mfr # PT89BK 20 30
Zoro # G306614595
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Gender Women's
- Size 39 1/2 in
- Fabric Weight 7.5 oz
- Waist Closure Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT89BK 20 30
- Zoro # G306614595
- UPC # 00763303212913
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 39 1/2 in |
Womens Size | 20 |
Tag Size | 39.5 x 30 |
Minimum Waist Size | 37 1/2 in |
Maximum Waist Size | 39 1/2 in |
Size (Max. Waist x Inseam) | XL ( 39 1/2 in x 30 in ) |
Details
Item | Work Pant |
Color | Black |
Material | 35% Cotton, 65% Polyester |
Gender | Women's |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Waist Closure | Buttons |
Leg Fit | Straight Leg |
Application | Automotive Jobs, Construction, Maintenance |
Garment Style | Cargo Pants |
Number of Outside Pockets | 6 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry (Heavy Soil/Light Soil) |
Fly Closure Type | Zipper |
Fit | Regular Fit |
Pockets | 6 |
Features | Exterior Brand Label on Right Hip, Requires Minimum Ironing Thanks to a Wrinkle-Resistant Finish, Touchtex Pro(TM) Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance with an Even Softer Feel, Touchtex Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance |
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 30 in, Maximum Waist Size 39 1/2 in, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Warning Hot Contact Can, 5 x 3.5", 3 1/2 in H, 5 in W, Polyester, English, LCU6-0001-ND_5X3.5 (LCU6-0001-ND_5X3.5)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (XD416VS)
- ZORO SELECT Beaded Chain, Np, 4-1/2 In, PK100 (2YB23)
- ZING Gate Valve Lockout, Fits Sz 2-1/2 to 5 (7104)
- RED KAP Work Pant, Navy, 29 in Inseam (PT89NV 20 29)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 6 28)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 38 30)
- RED KAP Mens Relaxed Fit Stonewash Jean (PD60SW 46 30)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- 5.11 Stryke Pants, 40, Tundra (74369)
- Red Kap Workwear and Protective Clothing