Shop All Work Pants and Shorts
Red Kap
Work Pant, Black, 27 in Inseam
Mfr # PT89BK 14 27
Zoro # G006614581
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Gender Women's
- Size 34 in
- Fabric Weight 7.5 oz
- Minimum Waist Size 32 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT89BK 14 27
- Zoro # G006614581
- UPC # 00763303212586
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Minimum Waist Size | 32 1/2 in |
Tag Size | 34 x 27 |
Maximum Waist Size | 34 in |
Womens Size | 14 |
Size (Max. Waist x Inseam) | L ( 34 in x 27 in ) |
Details
Item | Work Pant |
Color | Black |
Material | 35% Cotton, 65% Polyester |
Gender | Women's |
Inseam | 27 in |
Fabric Weight | 7.5 oz |
Number of Outside Pockets | 6 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry (Heavy Soil/Light Soil) |
Features | Exterior Brand Label on Right Hip, Requires Minimum Ironing Thanks to a Wrinkle-Resistant Finish, Touchtex Pro(TM) Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance with an Even Softer Feel, Touchtex Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance |
Pockets | 6 |
Fly Closure Type | Zipper |
Fit | Regular Fit |
Waist Closure | Buttons |
Garment Style | Cargo Pants |
Leg Fit | Straight Leg |
Application | Automotive Jobs, Construction, Maintenance |
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 27 in, Maximum Waist Size 34 in, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Spill Control Kits - Oil Only Application (SKO-ATK-GRNG)
- ERB SAFETY HPDE, Pinklock Suspension, Gray, Fits Hat Size 6-1/2 to 7-3/4 (19484)
- BRADY Arrow Tape, Black/Yellow, 1 In. W (91424)
- PIONEER Cooling Sleeve Black (V2053370U-M/L)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 38 30)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- RED KAP Mens Twill 65/35 Work Pant - Kh (PT62KH 30 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 48 10)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 32)
- CARHARTT WRKPNTS DUNGAREE 28 32 MDNGHT (B11-MDT 28 32)
- Red Kap Workwear and Protective Clothing