Shop All Work Pants and Shorts
Red Kap
Womens Work N Motion Pant
Mfr # PZ33NV 18 28
Zoro # G1341019
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 37 1/2 in
- Gender Women's
- Material Cotton/Polyester
- Inseam 28 in
- Fabric Weight 7.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PZ33NV 18 28
- Zoro # G1341019
- UPC # 883248518328
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 37 1/2 in |
Fits Waist Size | 18 |
Size (Inseam x Max. Waist) | XL ( 28 in x 37 1/2 in ) |
Minimum Waist Size | 35 1/2 in |
Tag Size | 37 1/2 x 28 |
Womens Size | 18 |
Maximum Waist Size | 37 1/2 in |
Size (Max. Waist x Inseam) | XL ( 37 1/2 in x 28 in ) |
Description
Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Navy, Inseam 28 in, Maximum Waist Size 37 1/2 in, Size XL, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Protective Case, Yellow, 18.5x14.06x6.93In (1500)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- VIKING Viking Insulated Mariner Boot (VW37-12)
- CONDOR Stick Welding Gloves, Sheepskin Palm, XL, PR (4TJV3)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- RED KAP Mens Dungaree Jean (PD80PW 33 34)
- RED KAP Industrial Work Pants, Navy, 29 x 34 In (PT20NV 29 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 38 10)
- 5.11 Taclite Pro Pant, Mens, Black, 38x36 (74273)
- Red Kap Workwear and Protective Clothing