Shop All Work Pants and Shorts
Red Kap
Womens Work N Motion Pant
Mfr # PZ33KH 22 28
Zoro # G1340888
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 41 1/2 in
- Gender Women's
- Material Cotton/Polyester
- Inseam 28 in
- Fabric Weight 7.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PZ33KH 22 28
- Zoro # G1340888
- UPC # 883248518021
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 41 1/2 in |
Fits Waist Size | 22 |
Tag Size | 41 1/2 x 28 |
Maximum Waist Size | 41 1/2 in |
Minimum Waist Size | 41 1/2 in |
Womens Size | 22 |
Size (Inseam x Max. Waist) | 2XL ( 28 in x 41 1/2 in ) |
Size (Max. Waist x Inseam) | 2XL ( 41 1/2 in x 28 in ) |
Description
Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Khaki, Inseam 28 in, Maximum Waist Size 41 1/2 in, Size 2XL, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 10, PR (E011BL/10)
- SAS SAFETY Foam Plug Replacement (6103)
- CARHARTT Men's Brown Cotton Duck Coat size 3XL (C003-BRN 3XL REG)
- 3M Hlf Msk Resp 7501, S, Chem Cart, AG, PK2 (3PB39-3AG78)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- RED KAP 6P50Dn0 Mns Indigo Denim Jean- (PD52DN 4032)
- HELLY HANSEN Alta Insulated Pants, 30in, Fluor Yellow (70445_369-S)
- Red Kap Work Pants and Shorts