Shop All Work Pants and Shorts
Red Kap
Womens Work N Motion Pant
Mfr # PZ33KH 20 30
Zoro # G1340860
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 39 1/2 in
- Gender Women's
- Color Khaki
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PZ33KH 20 30
- Zoro # G1340860
- UPC # 883248517994
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 39 1/2 in |
Fits Waist Size | 20 |
Maximum Waist Size | 39 1/2 in |
Tag Size | 39 1/2 x 30 |
Womens Size | 20 |
Minimum Waist Size | 39 1/2 in |
Size (Inseam x Max. Waist) | XL ( 30 in x 39 1/2 in ) |
Size (Max. Waist x Inseam) | XL ( 39 1/2 in x 30 in ) |
Description
Womens Work N Motion Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Khaki, Inseam 30 in, Maximum Waist Size 39 1/2 in, Size XL, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Roof Leak Diverter, Yellow, 7 ft. W (1786)
- SPEAKMAN SE-925-TEW-VB Drench Hose & Eyewash Combination W/ Vacuum Breaker (SE-925-TEW-VB)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TWM-2-PK (TWM-2-PK)
- CONDOR Self-Retracting Lifeline, Personal Fall Limiter, 8 ft Web Retractor, Steel Snap Hook, Blue/Yellow (19F393)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-DKH)
- Red Kap Workwear and Protective Clothing