Shop All Work Pants and Shorts
Red Kap
Womens Work N Motion Pant
Mfr # PZ33KH 14 30
Zoro # G1340775
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Material Cotton/Polyester
- Fabric Weight 7.75 oz
- Fits Waist Size 14
- Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PZ33KH 14 30
- Zoro # G1340775
- UPC # 763303989082
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 14 |
Maximum Waist Size | 34 in |
Tag Size | 34 x 30 |
Minimum Waist Size | 34 in |
Womens Size | 14 |
Size (Inseam x Max. Waist) | L ( 30 in x 34 in ) |
Size (Max. Waist x Inseam) | L ( 34 in x 30 in ) |
Description
Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Khaki, Inseam 30 in, Maximum Waist Size 34 in, Size L, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant, Minimum Waist Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Reflective Helmet Stickers, White (RS-16 WT)
- NOTRAX Entrance Mat, Burgundy, 4 ft. W x (166S0046BD)
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, L, 1 PR (9010-L (9))
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43111)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 12 30)
- RED KAP Mns Brown Dp Cotton Work Pant (PC20BN 44 34)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95BK 34 30)
- Red Kap Workwear and Protective Clothing