Shop All Work Pants and Shorts
Red Kap
Womens Work N Motion Pant
Mfr # PZ33KH 08 30
Zoro # G1340687
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 in
- Gender Women's
- Material Cotton/Polyester
- Inseam 30 in
- Fabric Weight 7.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PZ33KH 08 30
- Zoro # G1340687
- UPC # 883248518182
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 8 |
Tag Size | 30 x 30 |
Womens Size | 8 |
Minimum Waist Size | 29 in |
Maximum Waist Size | 30 in |
Size (Inseam x Max. Waist) | S ( 30 in x 30 in ) |
Size (Max. Waist x Inseam) | S ( 30 in x 30 in ) |
Description
Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Khaki, Inseam 30 in, Maximum Waist Size 30 in, Size S, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant, Minimum Waist Size 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Numbers, Solid Brass Oil Rubbed Bronze 4" (RN4-1U10B)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, XL, Lime (8089)
- POWERWELD Cup Goggles, 50mm, Shade #5 (R600)
- MAPA 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-401)
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 46 30)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- DOVETAIL WORKWEAR Britt Utility - Black Thermal Denim 16x30 (DWF19P2W-001-16x30)
- Red Kap Workwear and Protective Clothing