Shop All Work Pants and Shorts
Red Kap
Womens Work N Motion Pant
Mfr # PZ33CH 16 28
Zoro # G1340431
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 35 1/2 in
- Gender Women's
- Material Cotton/Polyester
- Inseam 28 in
- Fabric Weight 7.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PZ33CH 16 28
- Zoro # G1340431
- UPC # 883248517536
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 35 1/2 in |
Fits Waist Size | 16 |
Womens Size | 16 |
Size (Inseam x Max. Waist) | L ( 28 in x 35 1/2 in ) |
Tag Size | 35 1/2 x 28 |
Maximum Waist Size | 35 1/2 in |
Minimum Waist Size | 34 in |
Size (Max. Waist x Inseam) | L ( 35 1/2 in x 28 in ) |
Description
Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Charcoal, Inseam 28 in, Maximum Waist Size 35 1/2 in, Size L, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Energize Equipment Lock-Out Tag, Pk25 (LOTAG8ST)
- LITHONIA LIGHTING LED Ext Sgn, Plst, Wht, 11 5/8in, 3.1; 3.2W (EXRG)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Chlorine (GBPRO-7-CPO)
- CARHARTT Mechanics Gloves, L, Black/Rose, Breathable Spandex (WA659-BLKRST)
- RED KAP Mens Charcoal Industrial Short (PT26CH 44 10)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 34 30)
- RED KAP Mns Chcl Cargo Pant W/Snaps Miters (PT88CH 50 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 34 10)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 48 30)
- RED KAP 6P50Dn0 Mns Indigo Denim Jean- (PD52DN 4032)
- Red Kap Workwear