Shop All Work Pants and Shorts
Red Kap
Womens Work N Motion Pant
Mfr # PZ33BK 12 30
Zoro # G1340039
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 1/2 in
- Gender Women's
- Material Cotton/Polyester
- Inseam 30 in
- Fabric Weight 7.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PZ33BK 12 30
- Zoro # G1340039
- UPC # 883248517130
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 32 1/2 in |
Fits Waist Size | 12 |
Maximum Waist Size | 32 1/2 in |
Minimum Waist Size | 31 in |
Womens Size | 12 |
Tag Size | 32 1/2 x 30 |
Size (Inseam x Max. Waist) | M ( 30 in x 32 1/2 in ) |
Size (Max. Waist x Inseam) | M ( 32 1/2 in x 30 in ) |
Description
Work N Motion Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Black, Inseam 30 in, Maximum Waist Size 32 1/2 in, Size M, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Technology Crafted Polyester, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Utility Jean, Male, Rinsed Slate, 50x32 (1933SL 50 32)
- 2W INTERNATIONAL Vinyl Poncho, Red (7010-VP RD)
- NOTRAX Ramp Edge, Nitrile Rubber, 5 ft Long x 2 in Wide, 3/4 in Thick (551M0005YL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Spandex, Neoprene (EXO-MPLG-06-XXL)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- RED KAP Mens Black Workpant (PT10BK 62 30)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 18 27)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 52 30)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- Red Kap Workwear