Shop All Work Pants and Shorts
Red Kap
Womens Navy Side Elastic Workpant
Mfr # PT61NV 20 28
Zoro # G1325305
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT61NV 20 28
- Zoro # G1325305
- UPC # 763086948610
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 36 1/2 in |
Maximum Waist Size | 36 1/2 in |
Womens Size | 20 |
Size (Inseam x Max. Waist) | XL ( 28 in x 36 1/2 in ) |
Tag Size | 36 1/2 x 28 |
Minimum Waist Size | 35 in |
Size (Max. Waist x Inseam) | XL ( 36 1/2 in x 28 in ) |
Description
Womens Navy Side Elastic Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Elastic Insert Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 28 in, Maximum Waist Size 36 1/2 in, Size XL, Cleaning and Care Instructions Industrial Wash, Features Minimum Pressing or Ironing Required, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (20GZ67)
- PEAKWORKS Shock Absorbing Lanyard, 6 ft., Black, Green (V8104306)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, M, 1 PR (9687M)
- TILLMAN Leather Drivers Gloves, Cowhide, L, 1 Pair (1414L)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- RED KAP Industrial Work Pants, Navy, 29 x 34 In (PT20NV 29 34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 32)
- WHITE MARK PS528-A-14 14 Plus Size Super Stretch Denim - Black (PS528-A/14)
- Red Kap Workwear and Protective Clothing