Shop All Work Shirts
Red Kap
Womens Grey Ss Dress Shirt 60/40
Mfr # SR61GY SS 24
Zoro # G1052521
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material 60% Combed Cotton/40% Polyester
- Features Yarn-Dyed Oxford Fabric; Easy Care Finish; Seven-Button Front, Including Button at Neck Closure; Two-piece, Lined, Banded, Topstitched, Button-Down Collar; One Hemmed, Spade-Style with Triangular Stitched Corners Pocket; Lined Center Front Placket Facing
- Sleeve Length Short Sleeve
- Style Executive Oxford Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR61GY SS 24
- Zoro # G1052521
- UPC # 883248293577
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 24 |
Sleeve Length | Short Sleeve |
Details
Item | Womens Gray Ss Dress Shirt 60/40 |
Color | Gray |
Material | 60% Combed Cotton/40% Polyester |
Features | Yarn-Dyed Oxford Fabric; Easy Care Finish; Seven-Button Front, Including Button at Neck Closure; Two-piece, Lined, Banded, Topstitched, Button-Down Collar; One Hemmed, Spade-Style with Triangular Stitched Corners Pocket; Lined Center Front Placket Facing |
Style | Executive Oxford Shirt |
Description
Womens Grey Ss Dress Shirt 60/40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, XL (64729)
- 2W INTERNATIONAL Elastic Back Support Belt, 2X-Large, Orange/Black (BSB3500HY 2XL)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Blue (48XBRMB24D)
- CONDOR Full Brim Hard Hat, SL Series, Type 1, Class E, Ratchet (4-Point), White (52LD06)
- RED KAP Mns Ss Motorsports Shirt - Nv/Pb, 5XL (SP28NP SS 5XL)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- RED KAP Mns Ls Spruce Grn Dp Cotton, M (SC30SG LN M)
- RED KAP Short Sleeve Polo, Sz 3XL, Gray, Polyester (SK90GY SS 3XL)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- Red Kap Work Shirts