Shop All Work Shirts
Red Kap
Womens Grey Ls Dress Shirt 60/40
Mfr # SR71GY RG 22
Zoro # G1052978
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material 60% Combed Cotton/40% Polyester
- Features Yarn-Dyed Oxford Fabric; Easy Care Finish; Seven-Button Front, Including Button at Neck Closure; Two-piece, Lined, Banded, Topstitched, Button-Down Collar; One Hemmed, Spade-Style with Triangular Stitched Corners Pocket; Lined Center Front Placket Facing
- Style Womens Gray Ls Dress Shirt 60/40
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR71GY RG 22
- Zoro # G1052978
- UPC # 883248294079
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 22 |
Sleeve Length | Long Sleeve |
Details
Item | Womens Gray Ls Dress Shirt 60/40 |
Color | Gray |
Material | 60% Combed Cotton/40% Polyester |
Features | Yarn-Dyed Oxford Fabric; Easy Care Finish; Seven-Button Front, Including Button at Neck Closure; Two-piece, Lined, Banded, Topstitched, Button-Down Collar; One Hemmed, Spade-Style with Triangular Stitched Corners Pocket; Lined Center Front Placket Facing |
Style | Womens Gray Ls Dress Shirt 60/40 |
Description
Womens Grey Ls Dress Shirt 60/40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105684)
- KYORENE 13g Gray Kyorene Graphene A3 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-300 (M))
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 24VAC/DC (DL1BDB1)
- MCR SAFETY Bearkat Magnifier Eyewear, w/ 1.5 Dioper, Padded Temple, Clear (MCSBKH15)
- RED KAP Mens Zip Smock, M (KP44WH SS M)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, L (SP84WB SS L)
- RED KAP Short Sleeve Polo, Mens, 3XL, Polyester (SK92BK SS 3XL)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, L (SP14RB RG L)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, S (SP14GY RG S)
- CARHARTT Short Sleeve Henley, Navy, L (K84-NVY LRG REG)
- Red Kap Workwear and Protective Clothing