Shop All Work Pants and Shorts
Red Kap
Womens Black Pant W/Side Elastic
Mfr # PT61BK 20 28
Zoro # G1323677
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
- Features Minimum Pressing or Ironing Required, Wrinkle Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT61BK 20 28
- Zoro # G1323677
- UPC # 763086944452
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 36 1/2 in |
Womens Size | 20 |
Maximum Waist Size | 36 1/2 in |
Size (Inseam x Max. Waist) | XL ( 28 in x 36 1/2 in ) |
Tag Size | 36 1/2 x 28 |
Minimum Waist Size | 35 in |
Size (Max. Waist x Inseam) | XL ( 36 1/2 in x 28 in ) |
Description
Womens Black Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Elastic Insert Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 28 in, Maximum Waist Size 36 1/2 in, Size XL, Cleaning and Care Instructions Industrial Wash, Features Minimum Pressing or Ironing Required, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Climbing Hard Hat, Type 1, Class E (60147)
- MCR SAFETY Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (2410F)
- BERNE Performance Long Sleeve Pocket Tee, M (BSM39)
- CHEF WORKS Total Vent Black Beanie (DFAO-BLK)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 34)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 16 28)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- Red Kap Workwear