Shop All Work Pants and Shorts
Red Kap
Wns Plain Front Cotton Casual Pant
Mfr # PC45NV 18 28
Zoro # G1301697
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 1/2 in
- Color Navy
- Gender Women's
- Material Cotton
- Inseam 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PC45NV 18 28
- Zoro # G1301697
- UPC # 763303961682
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 48 1/2 in |
Womens Size | 18 |
Minimum Waist Size | 42 1/2 in |
Maximum Waist Size | 44 1/2 in |
Tag Size | 44 1/2 x 28 |
Size (Inseam x Max. Waist) | XL ( 28 in x 44 1/2 in ) |
Size (Max. Waist x Inseam) | XL ( 44 1/2 in x 28 in ) |
Description
Wns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Navy, Inseam 28 in, Maximum Waist Size 44 1/2 in, Size XL, Ankle Type Open, Cleaning and Care Instructions Home Wash, Industrial Wash, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Uncoated, (JR01B0ID)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (218BWPX)
- ZORO SELECT Disposable Gloves, Vinyl Synthetic, Latex-Free, Powder-Free, Clear, XL, 10 boxes of 100 Gloves (VinylXLB)
- BRADY Safety Sign Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (87751)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 8 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- RED KAP Mns Chcl Cargo Pant W/Snaps Miters (PT88CH 50 30)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- DUPONT Dupont 251-TY273BWH Tyvek Apron; 28 x 36; White; Flashspun Polyethylene (251-TY273BWH)
- Red Kap Workwear