Shop All Work Pants and Shorts
Red Kap
Wns Plain Front Cotton Casual Pant
Mfr # PC45KH 22 30
Zoro # G1300750
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 1/2 in
- Color Khaki
- Gender Women's
- Material Cotton
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PC45KH 22 30
- Zoro # G1300750
- UPC # 763303960982
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 48 1/2 in |
Size (Inseam x Max. Waist) | 2XL ( 30 in x 48 1/2 in ) |
Womens Size | 22 |
Tag Size | 48 1/2 x 30 |
Maximum Waist Size | 48 1/2 in |
Minimum Waist Size | 46 1/2 in |
Size (Max. Waist x Inseam) | 2XL ( 48 1/2 in x 30 in ) |
Description
Wns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Khaki, Inseam 30 in, Maximum Waist Size 48 1/2 in, Size 2XL, Ankle Type Open, Cleaning and Care Instructions Home Wash, Industrial Wash, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (20472)
- HARDLINE PRODUCTS Number 4 Decal, 3" Black Vinyl, PK10 (3SCBP4)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-128)
- NMC California Hazardous Waste Label (HW16)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- RED KAP Work Pant, Navy, 29 in Inseam (PT89NV 20 29)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- MILWAUKEE TOOL Heavy Duty Flex Work Pants, Gray 3630 (701G-3630)
- Red Kap Work Pants and Shorts