Shop All Work Pants and Shorts
Red Kap
Wns Plain Front Cotton Casual Pant
Mfr # PC45KH 10 32
Zoro # G1300540
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 in
- Gender Women's
- Material Cotton
- Fabric Weight 7.5 oz
- Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PC45KH 10 32
- Zoro # G1300540
- UPC # 763303960609
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Size (Inseam x Max. Waist) | M ( 32 in x 38 in ) |
Minimum Waist Size | 37 in |
Tag Size | 38 x 32 |
Maximum Waist Size | 38 in |
Womens Size | 10 |
Size (Max. Waist x Inseam) | M ( 38 in x 32 in ) |
Description
Wns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Khaki, Inseam 32 in, Maximum Waist Size 38 in, Size M, Ankle Type Open, Cleaning and Care Instructions Home Wash, Industrial Wash, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (BK117)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - Large (NCHAPW-L)
- STRANCO Die-Cut Reflective Number Label, 3, 6In H (DWR-6-3-EA)
- ANSELL Gloves, 0.2mm Thick, Green, Size 9, PR (37-300)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- RED KAP Industrial Work Pants, Navy, Size 32x30 In (PT20NV 32 30)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 38 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 44 30)
- 5.11 Mens, Icon Pant, 34 32, Black (74521-019-34-32)
- Red Kap Work Pants and Shorts