Shop All Work Pants and Shorts
Red Kap
Wns Plain Front Cotton Casual Pant
Mfr # PC45KH 08 32
Zoro # G1300516
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 in
- Gender Women's
- Material Cotton
- Fabric Weight 7.5 oz
- Features Mechanical Stretch for Comfort, Requires Minimum Ironing, Wrinkle Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PC45KH 08 32
- Zoro # G1300516
- UPC # 763303960531
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Size (Inseam x Max. Waist) | S ( 32 in x 30 in ) |
Minimum Waist Size | 29 in |
Womens Size | 8 |
Maximum Waist Size | 30 in |
Tag Size | 30 x 32 |
Size (Max. Waist x Inseam) | S ( 30 in x 32 in ) |
Description
Wns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Khaki, Inseam 32 in, Maximum Waist Size 30 in, Size S, Ankle Type Open, Cleaning and Care Instructions Home Wash, Industrial Wash, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Self-Laminating Vinyl Wrap Around Labels for B33 Printers - 2.25in x 1.75in (B33-273-427)
- DEFENDER SAFETY OPTIFENSE VS1 SMOKED Glasses, ANSI Z87, 30pc per Box Grey, 30PK (OF-VS1-88)
- CARHARTT Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CMW8200 13W)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, 6XL (70129_310-6XL)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 31 34)
- RED KAP Mens Black Workpant (PT10BK 62 30)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 38 30)
- TILLMAN Ack Bl, Lth Pm, Wl Ln Wldrs Glv-Cd, PR (822L)
- Red Kap Workwear