Shop All Work Pants and Shorts
Red Kap
Wns Plain Front Cotton Casual Pant
Mfr # PC45KH 06 28
Zoro # G1300461
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in
- Gender Women's
- Material Cotton
- Fabric Weight 7.5 oz
- Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PC45KH 06 28
- Zoro # G1300461
- UPC # 763303960425
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Minimum Waist Size | 35 in |
Size (Inseam x Max. Waist) | S ( 28 in x 36 in ) |
Maximum Waist Size | 36 in |
Womens Size | 6 |
Tag Size | 36 x 28 |
Size (Max. Waist x Inseam) | S ( 36 in x 28 in ) |
Description
Wns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Khaki, Inseam 28 in, Maximum Waist Size 36 in, Size S, Ankle Type Open, Cleaning and Care Instructions Home Wash, Industrial Wash, Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, 10.1 oz., Gray (FB136)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size XL (20-1-5000-XL-K)
- MELLOW WALK Work Shoe, Sz 11, E Foot Width, Gray, PR (482072)
- TOUGH DUCK Duck Safety Parka, Navy, LT (S15741)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 32 10)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 38 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 38 34)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 34)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x36 (74273)
- Red Kap Work Pants and Shorts