Shop All Work Pants and Shorts
Red Kap
Wns Industrial Work Pant
Mfr # PT21NV 14 28
Zoro # G0678968
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Gender Women's
- Inseam 28 in
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT21NV 14 28
- Zoro # G0678968
- UPC # 763086903299
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 32-1/2" to 34" |
Maximum Waist Size | 34 in |
Tag Size | 34 x 28 |
Minimum Waist Size | 32 1/2 in |
Size (Inseam x Max. Waist) | L ( 28 in x 34 in ) |
Womens Size | 14 |
Size (Max. Waist x Inseam) | L ( 34 in x 28 in ) |
Description
Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 28 in, Maximum Waist Size 34 in, Size L, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK6 (48JT11)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96170 (96170)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/BK)
- BRADY White Tedlar(R) Wire Marker, THT-29-437-10 (THT-29-437-10)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 12 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 42 10)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 38 34)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 50 30)
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-029)
- Red Kap Workwear and Protective Clothing