Shop All Work Pants and Shorts
Red Kap
Wns Industrial Work Pant
Mfr # PT21NV 04 28
Zoro # G1314148
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 in
- Color Navy
- Gender Women's
- Material Cotton/Polyester
- Inseam 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT21NV 04 28
- Zoro # G1314148
- UPC # 763086902841
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Minimum Waist Size | 27 in |
Womens Size | 4 |
Maximum Waist Size | 28 in |
Tag Size | 28 x 28 |
Size (Inseam x Max. Waist) | XS ( 28 in x 28 in ) |
Size (Max. Waist x Inseam) | XS ( 28 in x 28 in ) |
Description
Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 28 in, Maximum Waist Size 28 in, Size XS, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Cut Res glves, A5, 10, 61DD68, PR (11-755VP)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401039)
- SINGING ROCK Safety Daisy Chain 120Cm 47 in. (448917)
- BERNE Jacket, Hooded, Original, 2XL, Regular (HJ51)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- RED KAP Work Pant, Navy, 29 in Inseam (PT89NV 20 29)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- DICKIES Utility Jean, Male, Rinsed Timber, 50x32 (1933TB 50 32)
- Red Kap Work Pants and Shorts