Shop All Work Pants and Shorts
Red Kap
Wns Industrial Work Pant
Mfr # PT21KH 14 28
Zoro # G1314078
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 in
- Gender Women's
- Color Khaki
- Material Cotton/Polyester
- Inseam 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT21KH 14 28
- Zoro # G1314078
- UPC # 763086902216
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Womens Size | 14 |
Minimum Waist Size | 32 1/2 in |
Tag Size | 34 x 28 |
Maximum Waist Size | 34 in |
Size (Inseam x Max. Waist) | L ( 28 in x 34 in ) |
Size (Max. Waist x Inseam) | L ( 34 in x 28 in ) |
Description
Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 28 in, Maximum Waist Size 34 in, Size L, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coat Apron, Blue, 51 In. W (56-910)
- CONDOR Replacement Keys, 1-5/8" D, 1-5/8" W, PK2 (799LC0)
- VIKING Jacket, Insulated, Navy, M (850N-M)
- PANDUIT Voltage Marker, Vinyl, 120 Volts, PK5 (PCV-120AY)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 48 34)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 8 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- M-D Bottoms 36 in. Brown 346 Door (82586)
- Red Kap Work Pants and Shorts