Shop All Work Pants and Shorts
Red Kap
Wns Industrial Work Pant
Mfr # PT21KH 10 28
Zoro # G1314050
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 44 in
- Gender Women's
- Color Khaki
- Material Cotton/Polyester
- Inseam 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT21KH 10 28
- Zoro # G1314050
- UPC # 763086902032
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Minimum Waist Size | 30 in |
Womens Size | 10 |
Tag Size | 31 x 28 |
Size (Inseam x Max. Waist) | M ( 28 in x 31 in ) |
Maximum Waist Size | 31 in |
Size (Max. Waist x Inseam) | M ( 31 in x 28 in ) |
Description
Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 28 in, Maximum Waist Size 31 in, Size M, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Softshell Jacket, 3X-Large, Orange, Class 3 (SHL33C-3 3XL)
- 5.11 Apex Pants, Size 32" x 34", Black (74434)
- BANNER STAKES Magnetic Belt Barrier, 7 ft., Out of Srv, Y (MH7005)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- RED KAP Mens Dungaree Jean (PD80PW 33 34)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 48 30)
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 34)
- WRANGLER Rugged Wear Relaxed-Fit Jeans, Black, 48x32 (35002OB 48 32)
- Red Kap Work Pants and Shorts