Shop All Work Pants and Shorts
Red Kap
Wns Industrial Work Pant
Mfr # PT21KH 06 28
Zoro # G1314035
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 in
- Gender Women's
- Color Khaki
- Material Cotton/Polyester
- Inseam 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT21KH 06 28
- Zoro # G1314035
- UPC # 763086901851
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Minimum Waist Size | 28 in |
Maximum Waist Size | 29 in |
Size (Inseam x Max. Waist) | S ( 28 in x 29 in ) |
Womens Size | 6 |
Tag Size | 29 x 28 |
Size (Max. Waist x Inseam) | S ( 29 in x 28 in ) |
Description
Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 28 in, Maximum Waist Size 29 in, Size S, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Insulated Wool Leather Palm Glove Green Lar (0521RGRNLAR)
- BRADY Arrow Tape, Black/Yellow, 1 In. W (91424)
- NEVS Label, Saline Flush 5/16" x 1-1/4" Green w/Black (SANTW-0120)
- LYLE Caution Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U1-1023-NP_7X10 (U1-1023-NP_7X10)
- RED KAP Mns Khaki Dp Cotton Work Pant (PC20KH 44 34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- RED KAP Industrial Work Pants, Navy, Size 32x30 In (PT20NV 32 30)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 36 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 34)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- Red Kap Work Pants and Shorts