Shop All Work Pants and Shorts
Red Kap
Wns Industrial Work Pant
Mfr # PT21KH 04 28
Zoro # G1315030
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 in
- Color Khaki
- Gender Women's
- Material Cotton/Polyester
- Inseam 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT21KH 04 28
- Zoro # G1315030
- UPC # 763086901769
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Minimum Waist Size | 27 in |
Size (Inseam x Max. Waist) | XS ( 28 in x 28 in ) |
Tag Size | 28 x 28 |
Maximum Waist Size | 28 in |
Womens Size | 4 |
Size (Max. Waist x Inseam) | XS ( 28 in x 28 in ) |
Description
Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 28 in, Maximum Waist Size 28 in, Size XS, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman 420D Jacket Black (3307J-XL)
- ANSELL Cut Resistant Sleeve, Cut 3, Kevlar, 10" (70-118)
- 3M 3M Disp Earplg 32Db 80Pr (92800-80-6DC)
- TR INDUSTRIAL Yellow High Visibility Reflective Class 2 Safety Vest, XL (TR88002)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 46 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 34)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 32)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- Red Kap Work Pants and Shorts