Shop All Work Pants and Shorts
Red Kap
Wns Industrial Work Pant
Mfr # PT21CH 18 30
Zoro # G1313886
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 in
- Color Charcoal
- Gender Women's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT21CH 18 30
- Zoro # G1313886
- UPC # 763086901332
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Minimum Waist Size | 35 1/2 in |
Tag Size | 37 1/2 x 30 |
Maximum Waist Size | 37 1/2 in |
Womens Size | 18 |
Size (Inseam x Max. Waist) | XL ( 30 in x 37 1/2 in ) |
Size (Max. Waist x Inseam) | XL ( 37 1/2 in x 30 in ) |
Description
Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 30 in, Maximum Waist Size 37 1/2 in, Size XL, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOSS SIGNS Voss Signs Danger/Pesticide Storage Area Magnetic Sign (D192M)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge, PVC, 18 in Long x 4 in Wide, 1 in Thick, 10 PK (ESDA4-Y)
- WEARWELL 3 ft. L x Urethane, 5/8" Thick (502)
- BRADY Pavement Marking Tape, 150 ft. Lx4in. W (78261)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 28 34)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- RED KAP Mens Charcoal Industrial Short (PT26CH 38 10)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 46 30)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 16 28)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 38 30)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 30X30 (101257-041-30-30)
- Red Kap Workwear