Shop All Work Pants and Shorts
Red Kap
Wns Industrial Work Pant
Mfr # PT21CH 18 28
Zoro # G1313877
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 in
- Color Charcoal
- Gender Women's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT21CH 18 28
- Zoro # G1313877
- UPC # 763086901318
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Womens Size | 18 |
Size (Inseam x Max. Waist) | XL ( 28 in x 37 1/2 in ) |
Tag Size | 37 1/2 x 28 |
Maximum Waist Size | 37 1/2 in |
Minimum Waist Size | 35 1/2 in |
Size (Max. Waist x Inseam) | XL ( 37 1/2 in x 28 in ) |
Description
Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 28 in, Maximum Waist Size 37 1/2 in, Size XL, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Cold Gear Jacket (J28143)
- 3M Anti-Slip Tape, 2 in W, White (280-2X60)
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: 3XL (BB800FO (3XL))
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470Z30 (470Z30)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 12 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 48 10)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 50 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 44 10)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- Red Kap Workwear and Protective Clothing