Shop All Work Pants and Shorts
Red Kap
Wns Industrial Work Pant
Mfr # PT21CH 14 28
Zoro # G1313816
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 in
- Color Charcoal
- Gender Women's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT21CH 14 28
- Zoro # G1313816
- UPC # 763086901134
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Womens Size | 14 |
Minimum Waist Size | 32 1/2 in |
Size (Inseam x Max. Waist) | L ( 28 in x 34 in ) |
Tag Size | 34 x 28 |
Maximum Waist Size | 34 in |
Size (Max. Waist x Inseam) | L ( 34 in x 28 in ) |
Description
Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 28 in, Maximum Waist Size 34 in, Size L, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL Dome Security Mirror, 24" Diameter, Natural (SEEPVTBAR2X2)
- HONEYWELL NORTH Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, S, PR (125-S)
- NMC Danger Oxygen Sign, D98R (D98R)
- CONDOR Anti-Slip Tape, Black, 1 in x 60 ft. (GRAN4986)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- RED KAP Mens Dungaree Jean (PD80PW 33 34)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- RED KAP Mns Navy Dp Cotton Work Pant (PC20NV 54 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- Red Kap Workwear and Protective Clothing