Shop All Work Pants and Shorts
Red Kap
Wns Industrial Work Pant
Mfr # PT21CH 12 30
Zoro # G1313700
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28 in
- Color Charcoal
- Gender Women's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT21CH 12 30
- Zoro # G1313700
- UPC # 763086901066
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 28 in |
Tag Size | 32 1/2 x 30 |
Size (Inseam x Max. Waist) | M ( 30 in x 32 1/2 in ) |
Minimum Waist Size | 31 in |
Womens Size | 12 |
Maximum Waist Size | 32 1/2 in |
Size (Max. Waist x Inseam) | M ( 32 1/2 in x 30 in ) |
Description
Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 30 in, Maximum Waist Size 32 1/2 in, Size M, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (CT1-21)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/FO)
- MCR SAFETY FR Pants, Tan, 30/30 (PT2T3030)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, M (KNC2RB MD 0R)
- RED KAP Mns Chcl Cargo Pant W/Snaps Miters (PT88CH 50 30)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- 5.11 Taclite Short, Coyote, 34 to 35" (73287)
- Red Kap Workwear and Protective Clothing