Shop All Work Pants and Shorts
Red Kap
Wns Industrial Work Pant
Mfr # PT21CH 02 30
Zoro # G1313807
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 in
- Color Charcoal
- Gender Women's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT21CH 02 30
- Zoro # G1313807
- UPC # 763086900618
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Tag Size | 27 x 30 |
Womens Size | 2 |
Maximum Waist Size | 27 in |
Size (Inseam x Max. Waist) | XS ( 30 in x 27 in ) |
Minimum Waist Size | 26 in |
Size (Max. Waist x Inseam) | XS ( 27 in x 30 in ) |
Description
Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 30 in, Maximum Waist Size 27 in, Size XS, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution Caution Caution) (BT5)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 10, Brown, PR (SE4300)
- ZORO SELECT Tarpaulin, Drainage, CutSize10x10Ft (3ZRU4)
- PROFLEX BY ERGODYNE Black Large Foam Kneeling Pad, 0.5" (386)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 36 10)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- WRANGLER RIGGS WORKWEAR Wrangler Riggs Workwear Technician Pants (3W045DK 42 30)
- Red Kap Workwear and Protective Clothing