Shop All Work Pants and Shorts
Red Kap
Wns Industrial Work Pant
Mfr # PT21BK 18 28
Zoro # G1313755
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 in
- Gender Women's
- Color Black
- Material Cotton/Polyester
- Inseam 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT21BK 18 28
- Zoro # G1313755
- UPC # 763086900113
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Womens Size | 18 |
Minimum Waist Size | 35 1/2 in |
Tag Size | 37 1/2 x 28 |
Maximum Waist Size | 37 1/2 in |
Size (Inseam x Max. Waist) | XL ( 28 in x 37 1/2 in ) |
Size (Max. Waist x Inseam) | XL ( 37 1/2 in x 28 in ) |
Description
Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 28 in, Maximum Waist Size 37 1/2 in, Size XL, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM White Reflective Marking Tape (RST101)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-04)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Large (48-22-8927)
- ADIROFFICE 8.5''x11'' Acrylic Window Sign Holder with Suction Cups, PK6 (ADI639-8511-WSH-6)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- RED KAP Mns Blk Cargo Pant W/Snaps Miters (PT88BK 34 32)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- DOVETAIL WORKWEAR Maven Slim - Powerflex Indigo Denim 2x28 (DWF18P1D-502-2x28)
- Red Kap Work Pants and Shorts