Shop All Work Pants and Shorts
Red Kap
Wns Industrial Work Pant
Mfr # PT21BK 14 28
Zoro # G1313737
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 in
- Gender Women's
- Color Black
- Material Cotton/Polyester
- Inseam 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT21BK 14 28
- Zoro # G1313737
- UPC # 763086899936
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Size (Inseam x Max. Waist) | L ( 28 in x 34 in ) |
Womens Size | 14 |
Tag Size | 34 x 28 |
Minimum Waist Size | 32 1/2 in |
Maximum Waist Size | 34 in |
Size (Max. Waist x Inseam) | L ( 34 in x 28 in ) |
Description
Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 28 in, Maximum Waist Size 34 in, Size L, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 8 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0538BL)
- SIGNMISSION Reserved Parking Sign Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23009 (A-1218-23009)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC-BDP/UBK)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580077)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 32)
- KISHIGO S-M, Lime, Class E, Mesh Pants (3117-S-M)
- Red Kap Workwear and Protective Clothing